DESCRIPTION

Global Irrigation MIP x Poly 90 Degree Elbow

GLO10

Fitting Sizes:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY