Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Black
Plus Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA Compliant Illuminated Keypad
- 6 digit user code
- Cold Rolled Steel Body
- high security manual key
- 502 event audit trail
- pre drilled holes for easy installation
- Emergency openings by electronic override or manual key
- 4 3/4" diameter locking bolts
- durable powder coat finish
Documents
Specifications
- Battery Size:
- AA
- Coating:
- Powder Coated
- Collection:
- Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-3/4 in
- Height:
- 8 in
- Length:
- 19-1/2 in
- Material:
- Steel
- Power Source:
- Battery
- Tool Type:
- Safe
- Type:
- G824BLACK20