Wall Safe Plus Surface Mount Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Off White

Part #G824OFFWHITE50  |  Item #7688562  |  Manufacturer Part #824 OFF WHITE 50

$163.40 EACH

Color/Finish: Off White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cold Rolled Steel Body
  • ADA Compliant Illuminated Keypad
  • 7 digit user code
  • 5 3/4" diameter locking bolts
  • Emergency openings by electronic override or manual key
  • 503 event audit trail
  • pre drilled holes for easy installation
  • high security manual key
  • durable powder coat finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Battery Size: AA

Color Finish: Off White

Color Finish Category: Whites

Depth: 6-1/2 in

Height: 18 in

Length: 14-1/4 in

Material: Steel

Power Source: Battery

Tool Type: Safe

Type: G824OFFWHITE50

Width: 14-1/4 in