DESCRIPTION

Global Stainless Supply 2 in. 304L Stainless Steel Threadolet

GP4LTOL020

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
4 in - 36 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
2 in
Type
Threadolet
Volts
130V