8 in. Rain Gauge
8 in. Rain Gauge
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With minimal care it will provide many years of service
- The rain gauge is constructed of high impact UV-protected plastic to provide reliable low cost tipping bucket rainfall monitoring
- The 8" Rain Gauge is a durable weather instrument for monitoring rain rate and total rainfall
- The tipping bucket sensor mechanism activates a sealed reed switch that produces a contact closure for each 0.01" or 0.25 mm of rainfall
- The unit has a 8" orifice and is shipped complete with mounting bracket 50' of two conductor cable
Specifications
- Color Finish Name:
- White, Black, Gold
- Diameter:
- 8 in
- Material:
- Plastic
- Maximum Temperature:
- 51
- Minimum Temperature:
- 0
- Product Type:
- Rain Gauge