Auto-Drain Rain Gauge for WS750 Sampler
Auto-Drain Rain Gauge for WS750 Sampler
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically empties every 24 hours
- Minimal maintenance
- Easy to operate
Documents
Specifications
- Application:
- Stormwater Management
- Battery Size:
- AA
- Brand Model Compatibility:
- WS750 Sampler
- Color Finish Name:
- White
- Diameter:
- 1-3/4 in
- Material:
- Plastic
- Power Source:
- Battery