Garden Hose Pressure Logger 3/4 in. FGHT
Garden Hose Pressure Logger 3/4 in. FGHT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard garden hose pressure connection
- Fast 10x/second recording mode to catch spikes and dips
- USB communication
- Ideal for residential pressure testing
- Quickly connects to standard hose bib
- Ideal for residential pressure tests
- Operates on 2 standard 9v batteries
- Records over 81,000 pressure readings
Specifications
- Application:
- Residential
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Maximum:
- 300 psi
- Volts:
- 9V