WS700 Portable Composite Sampler 2.5 Gal
WS700 Portable Composite Sampler 2.5 Gal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controllers are intuitive and provide complete control over your sampling process
- Includes a trigger input to control sample collection from an external signal like a water level sensor, rain gauge sensor, external process controller or other monitoring device
- Takes samples to meet many water sampling requirements
- Automatic back flush clears strainer and hose for sample integrity
- Includes 15' of suction hose, intake strainer, 2.5 gallon bottle and rechargeable battery
- Housed in a rugged, weatherproof enclosure with handles on top and one side for easy portability
- Pulse output provides signal for tracking sample collection information via a datalogger or other monitoring device
Specifications
- Battery Size:
- 5AH
- Battery Type:
- Gel
- CE Approved:
- Yes
- Capacity:
- 2.5 gal
- Depth:
- 9 in
- Flow Rate:
- 1000 mL/min at 4 ft of head
- Height:
- 22 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Battery
- Weight:
- 20 lb
- Width:
- 17 in