1/2 in. 155F 4.9K Pendent Sprinkler and Quick Response Sprinkler Head
FireLock™ Model V4906 1/2 in. 155F 4.9K Pendent Sprinkler and Quick Response Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Dormitories, Home, Hotels, Residential
- Collection:
- FireLock™ Model V4906
- Diameter:
- 3-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 4.9
- Material:
- Beryllium Nickel, Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes