1 in. NPT 200F 5.6 K-Factor Quick Response Pendent Sprinkler Head in Chrome
GL Series 1 in. NPT 200F 5.6 K-Factor Quick Response Pendent Sprinkler Head in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 5.6
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Pendant
- UL Listed:
- Yes