Globe Fire Sprinkler Corporation

GL Series 3/4 in. NPT 155F 11.2 K-Factor Pendent Sprinkler Head in Chrome

Part #GGL111215502  |  Manufacturer Part #GL111215502

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: GL Series

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 11.2

Length: 2-7/16 in

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

UL Listed: Yes