Globe Fire Sprinkler Corporation

Model RCV 4 in. Cast Iron Grooved Check Valve

Part #G321547  |  Manufacturer Part #321547

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Model RCV

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

Material: Cast Iron

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: Water

UL Listed: No

Valve Disc Material: Brass

Valve Size: 4 in

Valve Type: Check Valve