1-1/2 in. Carbon Steel Swivel Ring Hanger

Part #G300214  |  Item #2444684  |  Manufacturer Part #300-214

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

FM Approved: Yes

Fits Pipe Size: 1-1/2 in

MSS Specifications: MSS SP-69

Material: Carbon Steel

UL Listed: Yes