1 in. Carbon Steel Swivel Ring Hanger
1 in. Carbon Steel Swivel Ring Hanger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- MSS:
- MSS SP-69
- Material:
- Carbon Steel
- UL Listed:
- Yes