2-1/2 in. Galvanized U-Bolt

Part #G718224  |  Item #5166752  |  Manufacturer Part #718-224

Call for Pricing EACH

Fits Pipe Size:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fits Pipe Size: 2-1/2 in

Material: Carbon Steel

Temperature Rating: 750

UL Listed: No

Work Load Limit: 1090