300 Series 3 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger with 1/2 in. Nut

Part #G300230  |  Item #5053904  |  Manufacturer Part #300-230

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Collection: 300 Series

FM Approved: Yes

Fits Pipe Size: 3 in

Height: 5-1/2 in

Material: Carbon Steel

UL Listed: Yes

Work Load Limit: 600