3/8 in. Galvanized Beam Clamp

Part #G113201  |  Item #2444641  |  Manufacturer Part #113-201

Call for Pricing EACH

Diameter:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Color Finish: Black

Diameter: 3/8 in

FM Approved: No

Material: Malleable Iron

Rod Size In : 3/8 in

UL Listed: No

Work Load Limit: 400