Electroplated Zinc Cold Rolled Steel Beam Clamp

You last purchased this on
 
Globe Pipe Hanger Products

Electroplated Zinc Cold Rolled Steel Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Globe Pipe Hanger Products

Electroplated Zinc Cold Rolled Steel Beam Clamp

  • Fast #
  • Part #G103101S
  • Item #4221173
  • Manufacturer Part #103-101S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Electroplated Zinc
FM Approved:
Yes
MSS:
MSS SP-69 Type 19, MSS SP-69 Type 23
Material:
Cold Rolled Steel
Origin:
Domestic
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
Width:
15/16 in
Work Load Limit:
400 lb