4 in. Galvanized Carbon Steel Riser Clamp
4 in. Galvanized Carbon Steel Riser Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- No