6 in. Galvanized Carbon Steel Riser Clamp
6 in. Galvanized Carbon Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- No