XL Size Rough Rider Gloves

You last purchased this on
 
Galeton

Rough Rider® XL Size Rough Rider Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Galeton

Rough Rider® XL Size Rough Rider Gloves

  • Fast #
  • Part #G2500XL
  • Item #4500567
  • Manufacturer Part #2500-XL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Keystone thumb provides superior flexibility for grip and longer wearing seams
  • Bound leather cuffs increase the life of the gloves and enhance comfort by reducing chaffing at the wrist
  • Distinctive gold color, premium cowhide leather for comfort, breathability and durability
  • Meets ANSI puncture 3 and ANSI abrasion 3 resistance levels
  • Built with a classic driver pattern including an elastic wrist to prevent dirt and debris from entering the glove
  • Requires Certification

Specifications

Collection:
Rough Rider®
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Glove Size:
XL
Glove Type:
Driver, Puncture Resistant
Material:
Leather, Rubber
Material Type:
Cowhide, Elastic
Reusable:
Yes