DESCRIPTION

GM Lighting 1-Light Xenon Puck Light

GXP20

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Bronze
Color Finish Category
Bronze Tones
Diameter
2-7/8 in
ETL Listed
No
Energy Star Compliant
No
Height
1 in
Installation Type
Recessed Mount, Surface Mount
Lumens
300
Material
Steel
Number Of Hours
5000
Number Of Lights
1
UL Listed
Yes
Volts
12V
Watts
20

Starting at
Call for Pricing
  • QUANTITY