18.6W LED Under-Cabinet Light in White

You last purchased this on
 
GM Lighting

18.6W LED Under-Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GM Lighting

18.6W LED Under-Cabinet Light in White

  • Fast #
  • Part #GUCLED24WHDIM30
  • Item #7195615
  • Manufacturer Part #UCLED-24-WH-DIM-30
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-3/8 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Type:
LED
UL Listed:
Yes
Watts:
18.6 W
Width:
4-3/8 in