25W Bulb G9 Double Loop Base
25W Bulb G9 Double Loop Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- G9 Double Loop
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W