35W Xenon Under-Cabinet Light in Bronze

You last purchased this on
 
GM Lighting

35W Xenon Under-Cabinet Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GM Lighting

35W Xenon Under-Cabinet Light in Bronze

  • Fast #
  • Part #GX16120BZ
  • Item #4107308
  • Manufacturer Part #X16-120-BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
ETL Listed:
No
Energy Star Compliant:
No
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Type:
Xenon
Number of Lights:
2
UL Listed:
Yes
Watts:
35 W