600W Magnetic LED Dimmable Power Supply

You last purchased this on
 
GM Lighting

600W Magnetic LED Dimmable Power Supply

This product requires certification to purchase.
Brand image
You last purchased this on
 
GM Lighting

600W Magnetic LED Dimmable Power Supply

  • Fast #
  • Part #GGMWD600
  • Item #7195617
  • Manufacturer Part #GMWD-600
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
3-9/100 in
Length:
8-3/4 in
Power Source:
Electric
UL Listed:
No
Volts:
12V
Watts:
600 W
Width:
4-9/100 in