17 in. Steel Wool Floor Pad Fine #0 (Case of 12)
17 in. Steel Wool Floor Pad Fine #0 (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Cleaning, Polishing
- Color Finish Name:
- Grey
- Diameter:
- 17 in
- Length:
- 17 in
- Material:
- Steel Wool
- Package Quantity:
- Case of 12
- Product Type:
- Steel Wool