Steel Wool Pad Fine #0 (Pack of 16, Case of 12)
Steel Wool Pad Fine #0 (Pack of 16, Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- General Purpose, Polishing, Cleaning, Finishing, Industrial
- Color Finish Name:
- Steel Grey
- Grade:
- Fine #0
- Material:
- Steel Wool
- Package Quantity:
- Pack of 16, Case of 12
- Product Type:
- Steel Wool
- Weight:
- 9 lb