Steel Wool Pad Super Fine #0000

You last purchased this on
 
GMT

Steel Wool Pad Super Fine #0000

This product requires certification to purchase.
Brand image
You last purchased this on
 
GMT

Steel Wool Pad Super Fine #0000

  • Fast #
  • Part #GMA117000
  • Item #7465758
  • Manufacturer Part #GMA117000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Choose from eight grades for professional results on stripping, cleaning, finishing and polishing tasks
  • Gentle abrasiveness–does not scratch like grit-based abrasives
  • For general use
  • Requires Certification

Specifications

Application:
General Purpose, Polishing, Cleaning, Finishing, Industrial
Color Finish Name:
Steel Grey
Diameter:
16 in
Grade:
Super Fine #0000
Material:
Steel Wool
Product Type:
Wool Pad
Size:
Fine
Weight:
6.62 lb
Width:
16 in