1 gal Body and Hair Shampoo (Case of 4)

Part #G188604  |  Item #7481850  |  Manufacturer Part #1886-04

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Luxurious shampoo formula for body and hair
  • Synthetic, enriched formula has a refreshing fragrance and produces a luxurious lather
  • Ideal for use in health clubs and fitness centers

Documents

Specifications

Application: [Body, Hair]

EcoLogo Certified: No

Green Seal Certified: No

Height: 9-21/25 in

Length: 4-83/100 in

Package Quantity: Case of 4

Product Type: Body and Hair Shampoo

Size: 1 gal

Width: 7-3/20 in