DESCRIPTION

  • Always-ready touch-free hand soap dispenser with Energy-on-the-Refill for Purell®
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Each new refill comes with its own energy source: a coin cell battery integrated into the refill
  • Elegant design complements décor
  • Fully ADA compliant
  • Lock or Not™ technology: can convert to a locking system
  • Outperforms other hand sanitizers ounce for ounce
  • Sanitary Sealed™ PET refill bottle with tear-off collar for easy recycling
  • Uses Purell® ES8 1200 mL Healthy Soap® refills

Gojo Purell® 1200 mL Wall Mount Plastic Touch Free Dispenser

G77201

Color Finish

 

SPECIFICATIONS

Application
Commercial
Capacity
1200 mL
Collection
Purell®
Color Finish
White
Height
12-13/100 in
Installation Type
Wall Mount
Length
8-14/25 in
Material
Plastic
Material Type
PET, Polypropylene
Type
Touch-free
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY