GOJO
1200ml Antibacterial Foam Hand Wash in Plum (Case of 2)
Part #G191202 | Item #7104452 | Manufacturer Part #1912-02
Size:
1200 mLProduct Details
- Luxurious lather and plum fragrance
- Enriched with a natural extract and skin conditioner
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Refill for LTX-12™ dispensing system
- GOJO Plum Fragrance
Documents
Specifications
Application: Commercial
Brand Model Compatibility: LTX-12™ Dispenser Dispenser
Color Finish: Purple
Color Finish Category: Purples
Green Seal Certified: No
Height: 8-19/20 in
Installation Type: Wall Mount
Length: 5-11/100 in
Material: Plastic
Package Quantity: Case of 2
Product Type: Foam
Size: 1200 mL
Width: 3-69/100 in