1200ml Clear and Mild Foam Handwash

You last purchased this on
 
GOJO

Clear & Mild 1200ml Clear and Mild Foam Handwash

This product requires certification to purchase.
You last purchased this on
 
GOJO

Clear & Mild 1200ml Clear and Mild Foam Handwash

  • Fast #
  • Part #MMRG191102
  • Item #7017925
  • Manufacturer Part #1911-02
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • USDA certified
  • EcoLogo™ certified
  • Enriched with a moisturizer
  • Removable pump
  • Fresh dispensing valve with each refill
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Clear & Mild
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
8-19/20 in
Length:
5-11/100 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 2
Size:
1200 mL
Width:
3-69/100 in