DESCRIPTION

  • ADA compliant
  • Compatible with LTX-12™ refills
  • Converts to a locking dispenser
  • High-capacity output
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee

Gojo LTX™ 1200ml Soap Dispenser

G192804

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
1200 mL
Collection
LTX™
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-69/100 in
Installation Type
Wall Mount
Length
5-79/100 in
Material
Plastic
Width
3-47/50 in

Starting at
$31.17
EACH
  • QUANTITY

DOCUMENTS