DESCRIPTION

  • ADA compliant
  • Compatible with ADX-12™ refills
  • Converts to a locking dispenser
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee
  • Slim design

Gojo ADX-12™ 1200ml Soap Dispenser

G882006

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
1250 mL
Collection
ADX-12™
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Height
3-22/25 in
Installation Type
Wall Mount
Material
Plastic
Width
11-43/50 in

Starting at
$18.75
EACH
  • QUANTITY

DOCUMENTS