DESCRIPTION

  • ADA compliant
  • Compatible with LTX-12™ refills
  • Converts to a locking dispenser
  • High-capacity output
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee

Gojo LTX™ 1200ml Touch-Free Soap Dispenser

G191904

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
1200 mL
Collection
LTX™
Color Finish
Chrome
Color Finish Category
Chromes
Height
10-14/25 in
Installation Type
Wall Mount
Length
3-33/100 in
Material
Plastic
Width
5-73/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.17
EACH
  • QUANTITY

DOCUMENTS