DESCRIPTION

  • Compatible with TDX™ refills
  • Diamond plate design for a rugged, durable look
  • Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee
  • Portion control helps reduce waste

Gojo Pro™ TDX™ 2000ml Soap Dispenser

G720001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
2000 mL
Collection
Pro™ TDX™
Color Finish
Grey
Color Finish Category
Greys
Depth
6-1/2 in
Height
3-77/100 in
Installation Type
Wall Mount
Material
Plastic

Starting at
$28.75
EACH
  • QUANTITY

DOCUMENTS