4-1/2 oz. Cartridge Original Cleaner
Original Formula™ 4-1/2 oz. Cartridge Original Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No harsh solvents
- Contains skin conditioners
- Cleans with or without water
- 4.5 lb canister for GOJO® Créme-Style dispenser
- Crème-style hand cleaner for removing difficult soils
- Heavy duty hand cleaner
- Effective on grease, tar, oil and asphalt
Specifications
- Application:
- Skin Care
- Collection:
- Original Formula™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Freestanding
- Product Type:
- Cream
- Size:
- 4.5 lb
- Weight:
- 5 lb