500ml Skin Conditioner
500ml Skin Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Absorbs quickly with no greasy after-feel
- Silicone and fragrance free
- Helps prevent dry, cracked skin by maintaining skin's moisture level
- Fresh dispensing valve with each refill
- NSF E4 Registered
- SANITARY SEALED™ refill helps prevent contamination
- Latex glove compatible
- Dermatologist tested
- 500 mL Refill for GOJO®Bag-in-Box Dispenser
Specifications
- Application:
- Commercial
- Capacity:
- 500 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-19/50 in
- EcoLogo Certified:
- No
- Height:
- 5-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 3-14/25 in
- Size:
- 500 mL
- Type:
- Lotion
- Weight:
- 1.95 lb
- Width:
- 3-19/50 in