Cherry Gel Pumice Hand Cleaner 6 oz. Squeeze Bottle
Cherry Gel Pumice Hand Cleaner 6 oz. Squeeze Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains skin conditioners and is pH balanced to promote skin comfort
- Provides a quick, easy and complete rinse and leaves skin feeling refreshed
- New, gel-style heavy duty hand cleaner with pumice scrubbers quickly cleans heavy dirt, grease and oil
- Effective on dirt, oil and grease
- pH balanced to leave skin feeling refreshed
- Easy to use and spread across hands and arms
- VOC and NPE free
- Clings to hands for easy cleaning; doesn't fall off into the sink
- 15 per case
- 6 fl oz Squeeze Bottle
Specifications
- Application:
- Commercial
- Capacity:
- 6 oz
- Color Finish Category:
- Reds
- Color Finish Name:
- Light Red
- Depth:
- 1-11/25 in
- EcoLogo Certified:
- No
- Height:
- 6-1/4 in
- Installation Type:
- Freestanding
- Length:
- 2-11/25 in
- Product Type:
- 6 oz Squeeze Bottle
- Weight:
- 0.47 lb
- Width:
- 2-11/25 in