685ml Professional Skin Conditioner

You last purchased this on
 
GOJO

Hand Medic® 685ml Professional Skin Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

Hand Medic® 685ml Professional Skin Conditioner

  • Fast #
  • Part #G874504
  • Item #7218880
  • Manufacturer Part #8745-04
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fragrance-free formulation
  • Fresh dispensing valve with each refill
  • Durable dispenser
  • Collapsible bag refill makes the best use of space inside the dispenser
  • GOJO SANITARY SEALED™ refill helps lock out germs
  • Removable pump
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
NXT® Dispenser
Capacity:
685 mL
Collection:
Hand Medic®
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10-11/25 in
Installation Type:
Wall Mount
Length:
4-14/25 in
Material:
Plastic
Package Quantity:
Case of 8
Product Type:
Lotion
Size:
1000 mL
Type:
G8745D1
Width:
9 in