DESCRIPTION

  • Converts to a locking dispenser
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee
  • Slim design

Gojo ADX-7™ 700ml Soap Dispenser

G87806

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
700 mL
Collection
ADX-7™
Color Finish
Grey
Color Finish Category
Greys
Height
3-71/100 in
Installation Type
Wall Mount
Length
3-47/50 in
Material
Plastic
Width
9-79/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.25
EACH
  • QUANTITY

DOCUMENTS