DESCRIPTION

  • ADA compliant
  • Compatible with LTX-7™ refills
  • Converts to a locking dispenser
  • High-capacity output
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee

Gojo LTX™ 700ml Touch-Free Soap Dispenser

G138804

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
700 mL
Collection
LTX™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6 in
Height
8-3/4 in
Installation Type
Wall Mount
Material
Plastic
Width
5-37/50 in

Starting at
$9.99
EACH
  • QUANTITY

DOCUMENTS