GOJO
8 in. x 1000 ft. 1.5 mil Aluminum Foil
Part #S111764 | Item #7437029 | Manufacturer Part #111764
Length:
1000 ftProduct Details
- Aluminum foil
- 1.5 Mil
- Dimensions: 8" x 1000 ft.
Specifications
Length: 1000 ft
Material: Aluminum
Product Type: Foil
Thickness: 1.5 mil
UL Listed: No
Width: 8 in