DESCRIPTION

  • Bag-in-box system
  • Portion controlled
  • Uses Sanitary Sealed™ refills

Gojo 800ml Bag-In-Box Soap Dispenser

G903312

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
800 mL
Color Finish
Black
Color Finish Category
Blacks
Height
5-13/100 in
Installation Type
Wall Mount
Length
11-6/100 in
Width
5-69/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.51
EACH
  • QUANTITY