800ml Moisturizing Hand Cream in Gold
800ml Moisturizing Hand Cream in Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Emollients help condition skin
- Absorbs quickly with no greasy residue
- Specially-formulated lotion to help moisturize, condition and soften skin
- 800 mL Refill for GOJO® Bag-in-Box Dispenser
- Fresh dispensing valve with each refill
- SANITARY SEALED™ refill helps prevent contamination
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Bag-in-Box Dispenser
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-3/4 in
- Material:
- Cardboard
- Size:
- 800 mL