1250ml Soap Dispenser in Grey and White

You last purchased this on
 
GOJO

ADX-12™ 1250ml Soap Dispenser in Grey and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

ADX-12™ 1250ml Soap Dispenser in Grey and White

  • Fast #
  • Part #G888406
  • Item #4712589
  • Manufacturer Part #8884-06
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large sight window for at-a-glance monitoring
  • Converts to a locking dispenser
  • Slim design
  • Lifetime guarantee
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
1250 mL
Collection:
ADX-12™
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3 in
Height:
4 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
4-13/20 in