Soap Dispenser in Black

You last purchased this on
 
GOJO

ADX-12™ Soap Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

ADX-12™ Soap Dispenser in Black

  • Fast #
  • Part #G888606
  • Item #4712585
  • Manufacturer Part #8886-06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large sight window for at-a-glance monitoring
  • Converts to a locking dispenser
  • Slim design
  • Lifetime guarantee
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
1250 mL
Collection:
ADX-12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Height:
4 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
4-13/20 in