DESCRIPTION

  • 1250 mL Refill for GOJO® FMX-12™ Dispenser
  • Fresh dispensing valve with each refill
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • Triclosan-free formulation

Gojo FMX-12™ Foam Antibacterial Handwash (Case of 3)

G516203

Size:

1250 mL

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
FMX-12™ Dispenser
Collection
FMX-12™
Color Finish
Pink
Color Finish Category
Pinks
Installation Type
Wall Mount
Material
Plastic
Package Quantity
Case of 3
Size
1250 mL
Type
Foam

Starting at
$99.67
per CASE
  • QUANTITY