DESCRIPTION

  • For general handwashing
  • Fresh dispensing valve with each refill

Gojo Rich Pink™ Antibacterial Lotion Soap (Case of 2)

G752002

Size:

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO PRO™ TDX™ Dispenser
Collection
Rich Pink™
Color Finish
Pink
Installation Type
Wall Mount
Material
Cardboard
Package Quantity
Case of 2
Size
5000 mL
Type
Lotion

Starting at
$86.99
per CASE
  • QUANTITY

DOCUMENTS